Shop All Fully-Threaded Rods & Studs
G.L. Huyett
Threaded Rod, 1/4"-28, 3 ft
Mfr # TFZ-0250-36
Zoro # G000417577
product price: $6.55
/ea
Sold in multiples of 50 for $327.50
$327.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TFZ-0250-36
- Zoro # G000417577
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Threaded Rod |
System of Measurement | Inch |
Description
Fine Threaded Rod- Plated. Threaded Rod 1/4-28 x 3 Ft UNF ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-3/4 in L, 400 PK (BH038C275N)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x1 L, PK100 (37R100DPSO)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U01200.025.0450)
- X1 TOOLS 5/16 x 2 Roll Pin / Spring Pin / Tension Pin 25 Pins by X1 Tools (X1E-CON-PIN-ROL-1260x25)
- G.L. HUYETT Threaded Rod, M10-15mm, Plain Finish (T46-1000-150-1)
- G.L. HUYETT Threaded Rod, 3/8"-24, Plain Finish (TF-0375-36)
- BSC PREFERRED Aluminum Threaded Rod 1/4-20 Thread Size 4 Long, 10PK (93225A874)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (45683)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade A, Plain Finish (U20200.062.3600)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Steel, Grade 2, Zinc Plated Finish (20603)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1-1/8"-7, Grade 55, Plain Finish (ATRF1554-55P-1-18-7-48)
- G.L. Huyett Fully-Threaded Rods & Studs