Shop All Fully-Threaded Rods & Studs
G.L. Huyett
Threaded Rod, 1/2"-20, Zinc Plated Finish
Mfr # TFZ-0500-36
Zoro # G100417859
product price: $17.99
/ea
Sold in multiples of 2 for $35.98
$35.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Pitch 20
- System of Measurement Inch
- Threaded Rod Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TFZ-0500-36
- Zoro # G100417859
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-20 |
Details
Item | Threaded Rod |
Thread Pitch | 20 |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
Fine Threaded Rod- Plated. Threaded Rod 1/2-20 x 3 Ft UNF ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 5 PK (933711)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 6 in, Galvanized Hex Hex Drive (A0360320600G)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK (N01200.062.0150)
- ZORO SELECT 3/8"-24 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 100 pk. (371065G)
- G.L. HUYETT Threaded Rod, 3/8"-24, Plain Finish (TF-0375-36)
- G.L. HUYETT Threaded Rod, M10-15mm, Plain Finish (T46-1000-150-1)
- G.L. HUYETT Threaded Rod, 1/4"-28, 3 ft (TFZ-0250-36)
- ZORO SELECT Fully Threaded Rod, 1"-14, 3 ft, Steel, Grade 2, Zinc Plated Finish (20311)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 2 ft, Stainless Steel, 316, Plain Finish (56039)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-8, 6 ft, Steel, Grade B7, Black Oxide Finish (TRFIB7125X6SP-001P)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32490)
- G.L. Huyett Fully-Threaded Rods & Studs