Shop All Wire Rope Lanyards
G.L. Huyett
Terminal Lanyard, 12 in, 3/64 in Pin Dia., Steel, Nylon Coated
Mfr # TS3-046-12N
Zoro # G000444313
product price: $9.15
/ea
Sold in multiples of 500 for $4,575.00
$4,575.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Terminal
- Pin Dia. 3/64 in
- Material Steel
- Finish Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TS3-046-12N
- Zoro # G000444313
- Country of Origin United States
- Category Wire Rope Lanyards
Dimensions
Pin Dia. | 3/64 in |
Length | 12 in |
Details
Item | Lanyard |
Type | Terminal |
Material | Steel |
Finish | Nylon |
Description
Tethers-Nylon Coated. Tether 3/64 x 12 Steel NY Coated Type 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91300)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040888GR)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Black Oxide Finish, 5 PK (Z8842)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07000.120.0040)
- G.L. HUYETT Terminal and Snap Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN2-093-12-200)
- ITW BEE LEITZKE 2 Loops Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-12N)
- HANDI-CHEK Kit Lanyard, Steel (DISP-LANYARDSS)
- POWERAMP Clips, Prop Rod Clip (9201-0006)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-18NT)
- ZORO SELECT Do it Yourself Lanyard Assembly Kit, 25 ft, 3/64 in Pin Dia., Galvanized, Nylon Coated (WWG-DISP-LANYARD)
- ITW SHAKEPROOF Loop with Tab Lanyard, 12 in, 1/16 in Pin Dia., Steel, Nylon Coated (TS1-062-12N-T/B)
- G.L. Huyett Wire Rope Lanyards