Shop All Machine Keys
G.L. Huyett
Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 8 in L, 1 in Sq
Mfr # GIB-1000-8000
Zoro # G9115246
product price: $44.59
/ea
Sold in multiples of 125 for $5,573.75
$5,573.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Tapered Gib Head
- End Type Tapered Gib
- Length 8 in
- Square 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # GIB-1000-8000
- Zoro # G9115246
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 8 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Tapered Gib Head |
End Type | Tapered Gib |
Square | 1 in |
Material | Carbon Steel |
Finish | Plain |
Description
Gib Head Key,Low Carbon Steel,1"x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cone, 10-24x1/2, PK100 (U07800.019.0050)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 10 PK (U04100.037.0475)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK (31147)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 25 mm L, 5 mm Sq (320505-025)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3 in L, 3/8 in Sq (3003750375-3000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq (4502500250-1250)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/4 in Sq (3002500250-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1.688 in L, 1/4 x 3/8 in Sq (3002500375-1687)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1/2 in L, 1/8 in Sq (3201250125-0500)
- G.L. HUYETT Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq (GIB-0500-1500)
- G.L. Huyett Machine Keys