Shop All Machine Keys
G.L. Huyett
Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 7 in L, 5/8 in Sq
Mfr # GIB-0625-7000
Zoro # G9115325
product price: $23.19
/ea
Sold in multiples of 125 for $2,898.75
$2,898.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Tapered Gib Head
- End Type Tapered Gib
- Length 7 in
- Square 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # GIB-0625-7000
- Zoro # G9115325
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 7 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Tapered Gib Head |
End Type | Tapered Gib |
Square | 5/8 in |
Material | Carbon Steel |
Finish | Plain |
Description
Gib Head Key,Low Carbon Steel,5/8"x7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0800)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Black Oxide, 2 PK (40504)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24505C)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 15 PK (31524)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (4503750375-2000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6-1/2 in L, 1 in Sq (3010001000-6500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/8 in L, 3/16 in Sq (4501870187-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6 in L, 3/4 in Sq (3007500750-6000)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 20 mm L, 8 x 5 mm Sq (320805-020)
- G.L. HUYETT Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq (GIB-0500-1500)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 5/16 in Sq (WWG-0312-3000GB)
- G.L. Huyett Machine Keys