Shop All Taper Pins
G.L. Huyett
Taper Pin M10 x 40 DIN 1 Type B Plain
Mfr # TPM-100-040
Zoro # G600024823
product price: $2.15
/ea
Sold in multiples of 13 for $27.95
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Small End Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TPM-100-040
- Zoro # G600024823
- Country of Origin Germany
- Category Taper Pins
Dimensions
Small End Dia. | 10 mm |
Fastener Length | 40 mm |
Details
Item | Taper Pin |
System of Measurement | Metric |
Taper Pin Type | Standard |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Standards | DIN 1 Type B |
Description
Taper Pins-Metric. Taper Pin M10 x 40 DIN 1 Type B Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Flip Toggle Kit 1/4'' W/Screws (25 pack) (FTG14B25)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK (M07000.200.0100)
- ZORO SELECT Jam Nut, 7/16"-14, Carbon Steel, Grade A, Black Oxide, 17/64 in Ht, 50 PK (U11060.043.0001)
- MIDWEST FASTENER Eye Bolt 3/32", Steel, Zinc Plated, 40 PK (61263)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- G.L. HUYETT Taper Pin #11 x6"CS PL (TP-11-6000)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP129)
- G.L. Huyett Taper Pins