Shop All Taper Pins
G.L. Huyett
Taper Pin Int Thread #8 x 4 12L14 PL
Mfr # TPTI-08-4000
Zoro # G200025039
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Internal Threaded
- Basic Material Carbon Steel
- Material Grade 12L14
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TPTI-08-4000
- Zoro # G200025039
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.492 in |
Fastener Length | 4 in |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | Internal Threaded |
Basic Material | Carbon Steel |
Material Grade | 12L14 |
Fastener Finish | Plain |
Description
Threaded Taper Pins-Plain. Taper Pin Int Thread #8 x 4 12L14 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 4 PK (60248)
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.025.0300)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 100 PK (746159-PR-100)
- AMPG Hex Nut, 3/8"-24, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (ZNJ61638F)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- ZORO SELECT Taper Pin, Std, Carbon Steel, #10x6 1/2 InL (2RAE8)
- G.L. Huyett Taper Pins