Shop All Taper Pins
G.L. Huyett
Taper Pin Int Thrd M8 x 45 PL
Mfr # TPTMI-080-045
Zoro # G300024741
product price: $1.99
/ea
Sold in multiples of 14 for $27.86
$27.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Carbon Steel
- Fastener Finish Plain
- Small End Dia. 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TPTMI-080-045
- Zoro # G300024741
- Country of Origin Germany
- Category Taper Pins
Dimensions
Small End Dia. | 8 mm |
Fastener Length | 45 mm |
Details
Item | Taper Pin |
System of Measurement | Metric |
Taper Pin Type | Internal Threaded |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Standards | DIN 7978 |
Description
Threaded Taper Pins-Metric. Taper Pin Int Thrd M8 x 45 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 5/8 in Thr Lg, 1/4 in Shoulder Lg (5MA51)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga, 840 PK (4NEP2)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04360.101.0800)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel, 10 PK (5WY95)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #11 x6"CS PL (TP-11-6000)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- ZORO SELECT Taper Pin, SS A2, 3 x 6mm, PK10 (M51560.030.0006)
- G.L. Huyett Taper Pins