Shop All Taper Pins
G.L. Huyett
Taper Pin Int Thrd M12 x 80 PL
Mfr # TPTMI-120-080
Zoro # G600024854
product price: $4.19
/ea
Sold in multiples of 6 for $25.14
$25.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Carbon Steel
- Fastener Finish Plain
- Small End Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TPTMI-120-080
- Zoro # G600024854
- Country of Origin Germany
- Category Taper Pins
Dimensions
Small End Dia. | 12 mm |
Fastener Length | 80 mm |
Details
Item | Taper Pin |
System of Measurement | Metric |
Taper Pin Type | Internal Threaded |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Standards | DIN 7978 |
Description
Threaded Taper Pins-Metric. Taper Pin Int Thrd M12 x 80 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- SENCO Drywall Screw, #6 x 1-1/4 in, Phillips Drive (06A125P)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01200.112.0600)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK (U01120.100.0003)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- G.L. HUYETT Taper Pin #11 x6"CS PL (TP-11-6000)
- ZORO SELECT Taper Pin, Standard, Steel, #9 x 5 (U39000.591.0500)
- G.L. Huyett Taper Pins