Shop All Taper Pins
G.L. Huyett
Taper Pin Int Thrd M10 x 70 PL
Mfr # TPTMI-100-070
Zoro # G000024829
product price: $2.99
/ea
Sold in multiples of 9 for $26.91
$26.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Carbon Steel
- Fastener Finish Plain
- Small End Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TPTMI-100-070
- Zoro # G000024829
- Country of Origin Germany
- Category Taper Pins
Dimensions
Small End Dia. | 10 mm |
Fastener Length | 70 mm |
Details
Item | Taper Pin |
System of Measurement | Metric |
Taper Pin Type | Internal Threaded |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Standards | DIN 7978 |
Description
Threaded Taper Pins-Metric. Taper Pin Int Thrd M10 x 70 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Epcon Mixing Nozzle, 6.375 in L, 5/8 in Dia. (E55)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M36, 54 mm Shank, 70 mm ID, Carbon Steel, Self Colored (DIN036)
- MIDWEST FASTENER Nail Drive Anchor, 1/8" Dia., 3/8" L, Aluminum 15 PK (932002)
- ZORO SELECT Weld Stud, 1/4"-20, 0.75 in, Top Projection, Steel, Black OxideFinish, 100 PK (1LAP3)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- ZORO SELECT Taper Pin, SS A2, 3 x 16mm, PK10 (M51560.030.0016)
- G.L. Huyett Taper Pins