Shop All Taper Pins
G.L. Huyett
Taper Pin Int Thrd M10 x 60 PL
Mfr # TPTMI-100-060
Zoro # G200024827
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Carbon Steel
- Fastener Finish Plain
- Small End Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TPTMI-100-060
- Zoro # G200024827
- Country of Origin Germany
- Category Taper Pins
Dimensions
Small End Dia. | 10 mm |
Fastener Length | 60 mm |
Details
Item | Taper Pin |
System of Measurement | Metric |
Taper Pin Type | Internal Threaded |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Standards | DIN 7978 |
Description
Threaded Taper Pins-Metric. Taper Pin Int Thrd M10 x 60 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 3 in L, 1/4 in Sq, 10 PK (WWG-30020)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 3/4 in OD, 2 PK (ZA0172-AL28)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KCS)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07331)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- ZORO SELECT Taper Pin, 1.5 x 10mm, PK100 (M39000.015.0010)
- G.L. Huyett Taper Pins