Shop All Taper Pins
G.L. Huyett
Taper Pin Ext Thread #6 x 6 SS PL
Mfr # TPTS-06-6000
Zoro # G700024709
product price: $11.55
/ea
Sold in multiples of 2 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Taper Pin External Thread
- Basic Material 300 Series Stainless Steel
- Material Grade 300 Series
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TPTS-06-6000
- Zoro # G700024709
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | .3390" |
Fastener Length | 6.000" (6) |
Thread Size | 5/16" |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | Taper Pin External Thread |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Plain |
Description
Threaded Taper Pins-Stainless. Taper Pin Ext Thread #6 x 6 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (56272)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 25 PK (U08200.037.0250)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, Steel, Plain (K2025-4-SS)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (U01062.037.0275)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin, Int Thrd, M10 x 30 DIN 7978 Pl (TPTMI-100-030)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3/4, PK25 (U39000.193.0075)
- G.L. Huyett Taper Pins