Shop All Taper Pins
G.L. Huyett
Taper Pin Ext Thread #4 x 2-1/2 PL
Mfr # TPT-04-2500
Zoro # G400024788
product price: $2.19
/ea
Sold in multiples of 100 for $219.00
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.248 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TPT-04-2500
- Zoro # G400024788
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.248 in |
Fastener Length | 2 1/2 in |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | External Threaded |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Description
Threaded Taper Pins-Plain. Taper Pin Ext Thread #4 x 2-1/2 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANEBRIDGE Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive (0612CPG)
- ZORO SELECT #10-24 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0500)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37200.075.0001)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0250)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 1-1/2 (U39002.341.0150)
- G.L. Huyett Taper Pins