Shop All Taper Pins
G.L. Huyett
Taper Pin, Ext Thread, #3 x4"Plain
Mfr # TPT-03-4000
Zoro # G9159057
product price: $2.69
/ea
Sold in multiples of 100 for $269.00
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.217 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TPT-03-4000
- Zoro # G9159057
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.217 in |
Fastener Length | 4 in |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | External Threaded |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Description
Taper Pin,Ext Thread,#3 x4"Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.125 in Shaft Dia (C-012-SS/B)
- ZORO SELECT #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Stainless Steel, 50 PK (1PRZ9)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3/4 in L, 25 PK (U04132.050.0075)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 8 PK (71307)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #11 x6"CS PL (TP-11-6000)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- MIDWEST FASTENER #3/0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60461)
- G.L. Huyett Taper Pins