Shop All Taper Pins
G.L. Huyett
Taper Pin, Ext Thread, #2 x3"SS
Mfr # TPTS-02-3000
Zoro # G9159416
product price: $3.69
/ea
Sold in multiples of 50 for $184.50
$184.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded
- Basic Material Stainless Steel
- Material Grade 300 Series
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TPTS-02-3000
- Zoro # G9159416
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.191 in |
Fastener Length | 3 in |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | External Threaded |
Basic Material | Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Plain |
Description
Taper Pin,Ext Thread,#2 x3"SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE 1/4"-20 x 1-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 62 PK (51268)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel (M51044.160.0050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.060.0020)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK (HLWIA037USA-100BX)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin, Int Thrd, M10 x 30 DIN 7978 Pl (TPTMI-100-030)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 3/4, PK25 (U39000.156.0075)
- G.L. Huyett Taper Pins