Shop All Taper Pins
G.L. Huyett
Taper Pin, Ext Thread, #12 x6"Plain
Mfr # TPT-12-6000
Zoro # G9159267
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 1.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # TPT-12-6000
- Zoro # G9159267
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 1.03 in |
Fastener Length | 6 in |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | External Threaded |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Description
Taper Pin,Ext Thread,#12 x6"Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/18"-16 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60147)
- ZORO SELECT Jam Nut, 1"-14, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht (1WU29)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x2-3/4in, Pln, PK5 (U39150.037.0275)
- ZORO SELECT Taper Pin, Steel, 10 x 50mm (M39012.100.0050)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- ZORO SELECT Taper Pin, 12 x 50mm, PK10 (M39000.120.0050)
- G.L. Huyett Taper Pins