Shop All Taper Pins
G.L. Huyett
Taper Pin, Ext Thread, #11 x6"SS
Mfr # TPTS-11-6000
Zoro # G9159495
product price: $142.99
/ea
Sold in multiples of 10 for $1,429.90
Free Shipping & Returns
$1,429.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded
- Basic Material Stainless Steel
- Material Grade 300 Series
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TPTS-11-6000
- Zoro # G9159495
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.858 in |
Fastener Length | 6 in |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | External Threaded |
Basic Material | Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Plain |
Description
Taper Pin,Ext Thread,#11 x6"SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62748)
- ZORO SELECT #2-56 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK (U07001.008.0037)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 10 PK (M01241.180.0120)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 5/16 SOCKET SET SCREW (A0520160020)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- MIDWEST FASTENER #0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60463)
- G.L. Huyett Taper Pins