Shop All Taper Pins
G.L. Huyett
Taper Pin Ext Thread #10 x 3 PL
Mfr # TPT-10-3000
Zoro # G700024778
product price: $10.15
/ea
Sold in multiples of 3 for $30.45
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.704 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TPT-10-3000
- Zoro # G700024778
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.704 in |
Fastener Length | 3 in |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | External Threaded |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Description
Threaded Taper Pins-Plain. Taper Pin Ext Thread #10 x 3 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 2 ft, Steel, Grade 2, Plain Finish (21210)
- RIP-TIE Back-to-Back Strap, No Adhesive, 16 in, 2 in Wd, Yellow (O-16-G1P-Y)
- GRK FASTENERS Deck Screw, 5/16 in x 6 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10235)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 16 mm L, 100 PK (M01258.080.0016)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #11 x6"CS PL (TP-11-6000)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- ZORO SELECT Taper Pin, Steel, 8 x 75mm (M39011.080.0075)
- G.L. Huyett Taper Pins