Shop All Taper Pins
G.L. Huyett
Taper Pin, Ext Thread, #0 x 1-1/2"Plain
Mfr # TPT-00-1500
Zoro # G9158847
product price: $1.59
/ea
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Taper Pin External Thread
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. .1540"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TPT-00-1500
- Zoro # G9158847
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | .1540" |
Fastener Length | 1.500" (1-1/2) |
Thread Size | #6 |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | Taper Pin External Thread |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Description
Taper Pin,Ext Thread,#0 x 1-1/2"Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M4010CSFL)
- ZORO SELECT Wide Head Machine Screw (ZW1125)
- G.L. HUYETT Hitch Pin Rnd Handle 7/8 x 7 ZY (HPL-0875-7000R)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-160)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #11 x6"CS PL (TP-11-6000)
- ZORO SELECT Taper Pin, Standard, 18-8, #5 x 4 1/2 In L (2PZV3)
- G.L. Huyett Taper Pins