Shop All Taper Pins
G.L. Huyett
Taper Pin #8 x 6 SS ASME B18.8.2
Mfr # TPS-08-6000
Zoro # G800024753
product price: $18.39
/ea
Sold in multiples of 2 for $36.78
$36.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Taper Pin Standard
- Basic Material Stainless Steel
- Fastener Finish Plain
- Large End Dia. .4920"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TPS-08-6000
- Zoro # G800024753
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | .4920" |
Fastener Length | 6 in |
Overall Length | 6.000" (6) |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | Taper Pin Standard |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
Taper Pins-Stainless. Taper Pin #8 x 6 SS ASME B18.8.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Nylon (714)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400540)
- MIDWEST FASTENER Wood Screw, #9, 3 in, White Steel Flat Head Phillips Drive, 8 PK (79377)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-3/4, PK50 (U07840.037.0175)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin, Int Thrd, M10 x 30 DIN 7978 Pl (TPTMI-100-030)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- ZORO SELECT Taper Pin, 8 x 80mm, PK10 (M39000.080.0080)
- G.L. Huyett Taper Pins