Shop All Taper Pins
G.L. Huyett
Taper Pin #8 x 3-3/4 Plain ASME B18.8.2
Mfr # TP-08-3750
Zoro # G700024877
product price: $2.95
/ea
Sold in multiples of 9 for $26.55
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.492 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TP-08-3750
- Zoro # G700024877
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.492 in |
Fastener Length | 3 3/4 in |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | Standard |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
Taper Pins-Plain. Taper Pin #8 x 3-3/4 Plain ASME B18.8.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 60 PK (U22080.075.0425)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0070 In (16370)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.050.0010)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 8 in, Steel, Black Oxide, 2 PK (40911)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #11 x6"CS PL (TP-11-6000)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 2-1/2, PK5 (U39002.250.0250)
- G.L. Huyett Taper Pins