Shop All Taper Pins
G.L. Huyett
Taper Pin, 7/16-20 Thd
Mfr # WWG-TPTS048
Zoro # G0375374
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Threaded
- Basic Material Stainless Steel
- Material Grade 18-8
- Large End Dia. 0.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWG-TPTS048
- Zoro # G0375374
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.49 in |
Fastener Length | 2 7/16 in |
Usable Length | 1 3/4 in |
Overall Length | 2-7/16" |
Thread Size | 7/16"-20 |
Length Tolerance | +/-0.010 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Size | #8 |
Shank Length | 2 7/16 in |
Pin Size | #8 |
Usable Length Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter | 0.49 in |
Dimensional Standards | ASME B18.8.2 |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter | 0.454 in |
Description
Taper Pin, Thread Size 7/16 In.-20, Pin Size #8, Large End Diameter 0.49 in, Small End Diameter 0.454 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 2 7/16 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Black Steel Oval Head Phillips Drive, 25 PK (72207)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02945)
- PARKER FASTENERS M3 Socket Head Cap Screw, 316 Stainless Steel, 15 mm Length, 5 PK (M3C15KCS3/PASS)
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 13/16 in L, Steel Body, 10 PK (BOM-R10-6-PKT)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #11 x6"CS PL (TP-11-6000)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- ZORO SELECT Taper Pin, 4 x 16mm, PK100 (M39000.040.0016)
- G.L. Huyett Taper Pins