Shop All Taper Pins
G.L. Huyett
Taper Pin #6/0 x 1 Plain ASME B18.8.2
Mfr # TP-60-1000
Zoro # G900024974
product price: $0.40
/ea
Sold in multiples of 66 for $26.40
$26.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TP-60-1000
- Zoro # G900024974
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 5/64 in |
Fastener Length | 1 in |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | Standard |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
Taper Pins-Plain. Taper Pin #6/0 x 1 Plain ASME B18.8.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U08200.031.0100)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75244)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Nylon Body, 25 PK (5770PK)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0050)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin, Int Thrd, M10 x 30 DIN 7978 Pl (TPTMI-100-030)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- ZORO SELECT Taper Pin, SS A2, 8 x 16mm, PK5 (M51560.080.0016)
- G.L. Huyett Taper Pins