Shop All Taper Pins
G.L. Huyett
Taper Pin #6 x 2-1/2 Plain ASME B18.8.2
Mfr # TP-06-2500
Zoro # G000024935
product price: $1.25
/ea
Sold in multiples of 22 for $27.50
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.341 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TP-06-2500
- Zoro # G000024935
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.341 in |
Fastener Length | 2 1/2 in |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | Standard |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
Taper Pins-Plain. Taper Pin #6 x 2-1/2 Plain ASME B18.8.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK (U51000.062.0275)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI02500500-100P)
- PRECISION BRAND Laminated Shim .002, SS, .010 x 20 x 24" (72010)
- FASTENMASTER Trmscrws & Plg Kit 2-3/4 (CXTCL234VT750SM)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- ZORO SELECT Taper Pin, 10 x 70mm, PK10 (M39000.100.0070)
- G.L. Huyett Taper Pins