Shop All Taper Pins
G.L. Huyett
Taper Pin #5/0 x 1-1/2 Pl ASME B18.8.2
Mfr # TP-50-1500
Zoro # G700024921
product price: $0.71
/ea
Sold in multiples of 38 for $26.98
$26.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TP-50-1500
- Zoro # G700024921
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 3/32 in |
Fastener Length | 1 1/2 in |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | Standard |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
Taper Pins-Plain. Taper Pin #5/0 x 1-1/2 Pl ASME B18.8.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.328 in L, Aluminum Body, 1000 PK (AD43ABS)
- ZORO SELECT Hex Nut, M12-1.75, Brass, Not Graded, Plain, 10 mm Ht, 10 PK (HN4B01200-010P1)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07150.011.0031)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #11 x6"CS PL (TP-11-6000)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- ZORO SELECT Taper Pin, #5/0, 1 OAL, PK50 (3DYX6)
- G.L. Huyett Taper Pins