Shop All Taper Pins
G.L. Huyett
Taper Pin #3 x 4 Plain ASME B18.8.2
Mfr # TP-03-4000
Zoro # G000025017
product price: $1.19
/ea
Sold in multiples of 22 for $26.18
$26.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Taper Pin Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. .2190"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TP-03-4000
- Zoro # G000025017
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | .2190" |
Fastener Length | 4 in |
Overall Length | 4.000" (4) |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | Taper Pin Standard |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
Taper Pins-Plain. Taper Pin #3 x 4 Plain ASME B18.8.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0050)
- ZORO SELECT Cotter Pin, Extended Prong, 3/16 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (U39350.018.0250)
- PRIME-LINE Socket Head Cap Screw, Allen Dr 1/4in-20 X 1-1/8in Grade 18-8 Stainless Steel 10PK (9178568)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin, Int Thrd, M10 x 30 DIN 7978 Pl (TPTMI-100-030)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1, PK25 (U39000.219.0100)
- G.L. Huyett Taper Pins