Shop All Taper Pins
G.L. Huyett
Taper Pin #2 x 3/4 Plain ASME B18.8.2
Mfr # TP-02-0750
Zoro # G700024860
product price: $0.39
/ea
Sold in multiples of 70 for $27.30
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Taper Pin Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. .1930"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TP-02-0750
- Zoro # G700024860
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | .1930" |
Fastener Length | 3/4 in |
Overall Length | .750" (3/4) |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | Taper Pin Standard |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
Taper Pins-Plain. Taper Pin #2 x 3/4 Plain ASME B18.8.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1 in Lg (Z2148)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0040 In (16280)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Zinc Plated, 13/32 in Ht, 50 PK (U12910.037.0001)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 3/8 in L, 0.563 in Insert Dia., 0.53 in Tapered End Dia., Brass, 500 PK (TH-316-SV-PK500)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- ZORO SELECT Taper Pin, #7, 5 1/2 OAL, PK5 (3DZE5)
- G.L. Huyett Taper Pins