Shop All Taper Pins
G.L. Huyett
Taper Pin #1 x 1-1/4 Plain ASME B18.8.2
Mfr # TP-01-1250
Zoro # G400024771
product price: $0.43
/ea
Sold in multiples of 64 for $27.52
$27.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.172 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TP-01-1250
- Zoro # G400024771
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.172 in |
Fastener Length | 1 1/4 in |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | Standard |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
Taper Pins-Plain. Taper Pin #1 x 1-1/4 Plain ASME B18.8.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 16MM A2-70 Stainless Steel 10PK (9131215)
- MIDWEST FASTENER 1/2"-13 x 10" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01156)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00730)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK (U55000.037.0125)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- ZORO SELECT Taper Pin, SS A2, 4 x 24mm, PK10 (M51560.040.0024)
- G.L. Huyett Taper Pins