Shop All Taper Pins
G.L. Huyett
Taper Pin, #0, PK25
Mfr # WWG-TPS042
Zoro # G0524142
product price: $27.79
/pk 25, $1.11/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Large End Dia. 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWG-TPS042
- Zoro # G0524142
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.156 in |
Small End Dia. | 0.114 in |
Fastener Length | 2 in |
Length Tolerance | +/-0.010 in |
Overall Length | 2" |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Size | #0 |
Usable Length | 2 in |
Shank Length Tolerance | +/-0.010 in |
Small End Diameter | 0.114 in |
Shank Length | 2 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Usable Length Tolerance | +/-0.010 in |
Pin Size | #0 |
Large End Diameter | 0.156 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #0, Large End Diameter 0.156 in, Small End Diameter 0.114 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Made in USA*, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/8"-27 Thrd Sz, 18-8 Stainless Steel, 12 PK (R327-2)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (6902SD-PWR)
- BIG TIMBER WOOD SCREWS #9 2 in.L 5LBS (5YTX92)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Chrome Plated Steel Pan Head Phillips Drive, 6 PK (34697)
- G.L. HUYETT Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2 (TP-40-1250)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- G.L. HUYETT Taper Pin, Int Thrd, M10 x 30 DIN 7978 Pl (TPTMI-100-030)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 2-1/2, PK5 (U39002.250.0250)
- G.L. Huyett Taper Pins