Shop All Spring Nuts & Cage Nuts
G.L. Huyett
Spring Nut, 3/8"-16, U Shape, Zinc Phosphate Finish
Mfr # EFUN-13911-4
Zoro # G9583966
product price: $0.99
/ea
Sold in multiples of 20 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Nut Shape U
- Minimum Panel Thickness 0.05 in
- Maximum Panel Thickness 0.20 in
- Nut Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # EFUN-13911-4
- Zoro # G9583966
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.05 in |
Maximum Panel Thickness | 0.20 in |
Nut Finish | Zinc Phosphate |
System of Measurement | Inch |
Description
U-Nut,Tapped Barrel,3/8 In.-16 Panel,.05-.20 In.,PO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Tri-Wing Rounded Head Screws for Sheet Metal 18-8 Stainless Steel Number 10 Size 1 Long, 25PK (95641A247)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 19/32L, w/2 Rings (WWG-HLPGRR-036)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 5 in Shank, 21/32 in ID, Stainless Steel, Plain (5LAE6)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0075)
- G.L. HUYETT Cage Nut, #10-32, Zinc Electroplate Finish (EFCN-C7941-1032-3B)
- G.L. HUYETT Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7956-1420-3B)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7998-M61-3B)
- G.L. HUYETT Cage Nut, #10-32, Zinc Electroplate Finish (EFCN-D31365-1032-3B)
- G.L. HUYETT Lock Nut, M6-1.00, Wax Finish (EFUR-D98580-M61-81)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7988-M61-3B)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB3)
- G.L. Huyett Spring Nuts & Cage Nuts