Shop All Spring Nuts & Cage Nuts
This Product is Discontinued
G.L. Huyett
Spring Nut, #10-16, U Shape, Phosphate Finish (Discontinued)
Mfr # EFSN-C06352-10Z-4
Zoro # G9080675
This Product is Discontinued
Key Features
- Thread Size #10-16
- Nut Shape U
- Minimum Panel Thickness 0.03 in
- Maximum Panel Thickness 0.04 in
- Nut Finish Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # EFSN-C06352-10Z-4
- Zoro # G9080675
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-16 |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.03 in |
Maximum Panel Thickness | 0.04 in |
Nut Finish | Phosphate |
System of Measurement | Inch |
Description
Speed Nut U,ScrSz #10-16 Panel,.030-.040 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.