Shop All Shaft Collars
G.L. Huyett
Split Collar Dbl, M40 x 20 x 15 BO
Mfr # SCM2-020-BO
Zoro # G9150718
product price: $3.99
/ea
Sold in multiples of 4 for $15.96
$15.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 2
- Outside Dia. 40.25mm
- Dimension Type Metric
- Width 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SCM2-020-BO
- Zoro # G9150718
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 40.25mm |
Dimension Type | Metric |
Width | 15mm |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 2 |
Description
Split Collar Dbl,M40 x 20 x 15 BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, AP54 (AP54)
- QA1 Commercial Greaseable Rod End, Steel (CFL10Z)
- COXREELS Side Mount Reel with Guide Arm, 1/4" Hose Dia., 35 ft. Length (SG13-L135)
- ANTI-SEIZE TECHNOLOGY Anti Seiz, High Temp, H 1 Food Grade, Tube (41003)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- G.L. HUYETT Shaft Collar, 1-1/2" x 13/16" x 9/16" ZC (SC-0812-ZC)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- RULAND Shaft Collar, Clamp, 2Pc, 36mm, Steel (MSP-36-F)
- G.L. Huyett Couplings, Collars, & Adapters