Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 3"x2"x11/16"SS
Mfr # SC2-2000-SS
Zoro # G9150386
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Outside Dia. 2.992"
- Dimension Type Inch
- Width 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC2-2000-SS
- Zoro # G9150386
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 2.992" |
Dimension Type | Inch |
Width | 11/16" |
Details
Material | Stainless Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 3"x2"x11/16"SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA PRO Smart Oil and Filter Maintenance Kit, 12 (FKIT026A)
- CHIEF Hydraulic Gear Pump, 13 GPM (250093)
- FASCO HVAC Motor, 1/100 HP, 3000 rpm, 115V, 3.3 (D201)
- OIL SAFE Storage Lid, HDPE, Orange (100106)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- G.L. HUYETT Shaft Collar, 1-1/2" x 13/16" x 9/16" ZC (SC-0812-ZC)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- RULAND Shaft Collar, Mountable, 3/4", 303 SS, Number of Pieces: 1 (OF-CL-12-SS)
- G.L. Huyett Couplings, Collars, & Adapters