Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 3"x1-15/16"x11/16"SS
Mfr # SC2-1937-SS
Zoro # G9150447
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Outside Dia. 2.992"
- Dimension Type Inch
- Width 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC2-1937-SS
- Zoro # G9150447
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 2.992" |
Dimension Type | Inch |
Width | 11/16" |
Details
Material | Stainless Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 3"x1-15/16"x11/16"SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MTD 754-0461 Replacement Belt, 4LK780 (4LK780)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK3058)
- AMFLO Amflo AMF4-25D .25 - .25 X 25ft. Recoil Hose (AMF4-25D)
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X100KW)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- G.L. HUYETT Split Collar, Dbl 1-1/2"x11/16"x1/2"BO (SC2-0687-BO)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- CLIMAX METAL PRODUCTS H1C-100 One-Piece Clamping Collar Recessed Screw (H1C-100)
- G.L. Huyett Shaft Collars