Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 3"x1-15/16"x11/16"BO
Mfr # SC2-1937-BO
Zoro # G9150307
product price: $9.89
/ea
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 2
- Outside Dia. 3.008"
- Dimension Type Inch
- Width 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC2-1937-BO
- Zoro # G9150307
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 3.008" |
Dimension Type | Inch |
Width | 11/16" |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 3"x1-15/16"x11/16"BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (SF-19)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 5/16", NK (L0505/16NK)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6207ZZ C4 (6207-ZZ C/4)
- CLIMAX METAL PRODUCTS MC-08-S Metric Set Screw Collar (MC-08-S)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- DAYTON N1C-150 Acetal One-Piece Clamping Collar (1F480)
- G.L. Huyett Couplings, Collars, & Adapters