Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 3-1/4"x2-1/4"x3/4"BO
Mfr # SC2-2250-BO
Zoro # G9150401
product price: $9.39
/ea
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 2
- Outside Dia. 3.258"
- Dimension Type Inch
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC2-2250-BO
- Zoro # G9150401
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 3.258" |
Dimension Type | Inch |
Width | 3/4" |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 2 |
Item | Split Collar,Dbl 3-1/4"x2-1/4"x3/4"BO |
Description
Split Collar,Dbl 3-1/4 In.x2-1/4 In.x3/4 In.BO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tank, Air, 60 G, 200 PSI, Type: Stationary (5Z364)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1 In (ER-16)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K714)
- GATES 3/8" x 50 ft Multipurpose Air Hose 200 psi (28826)
- G.L. HUYETT Split Collar, Dbl 1-1/2"x11/16"x1/2"BO (SC2-0687-BO)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- G.L. Huyett Couplings, Collars, & Adapters