Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 2-5/8"x1-5/8"x11/16"BO
Mfr # SC2-1625-BO
Zoro # G9150200
product price: $5.89
/ea
Sold in multiples of 3 for $17.67
$17.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 2
- Outside Dia. 2.633"
- Dimension Type Inch
- Width 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC2-1625-BO
- Zoro # G9150200
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 2.633" |
Dimension Type | Inch |
Width | 11/16" |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 2-5/8"x1-5/8"x11/16"BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV4)
- SKF Radial Ball Bearing, Shielded, 40mm Bore (6308 2Z JEM)
- FESTO Ball Valve VZBE-1-T-63-T-2-F0405-V15V15 (VZBE-1-T-63-T-2-F0405-V15V15)
- CLIMAX METAL PRODUCTS SDA-075 Step Down Clamp-On Adapter (SDA-075)
- G.L. HUYETT Shaft Collar, 1-1/2" x 13/16" x 9/16" ZC (SC-0812-ZC)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- CLIMAX METAL PRODUCTS 1C-050-A One-Piece Clamping Collar (1C-050-A)
- G.L. Huyett Shaft Collars