Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 2-1/4"x1-3/8"x9/16"AL
Mfr # SC2-1375-AL
Zoro # G9150228
product price: $8.19
/ea
Sold in multiples of 50 for $409.50
$409.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Pieces 2
- Outside Dia. 2.242"
- Dimension Type Inch
- Width 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC2-1375-AL
- Zoro # G9150228
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 2.242" |
Dimension Type | Inch |
Width | 9/16" |
Details
Material | Aluminum |
Number of Pieces | 2 |
Description
Split Collar,Dbl 2-1/4"x1-3/8"x9/16"AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL6S30)
- D&D Belt, VS, 1.5 x 35.2in OC (2428V345)
- PRECISION BRAND Hose Clamp, 7/32" to 5/8" Dia., PK10 (M4P)
- U.S. MOTORS Motor, 1/4HP, 1725RPM, 115/208-230V, 48Z (PD6002)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-9/16 In, St (3ZN81)
- G.L. Huyett Shaft Collars