Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 2-1/16"x1-1/4"x1/2"SS
Mfr # SC2-1250-SS
Zoro # G9150149
product price: $16.89
/ea
Sold in multiples of 2 for $33.78
$33.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Outside Dia. 2.0545"
- Dimension Type Inch
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC2-1250-SS
- Zoro # G9150149
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 2.0545" |
Dimension Type | Inch |
Width | 1/2" |
Details
Material | Stainless Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 2-1/16"x1-1/4"x1/2"SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Female NPT End Stainless, 3/4" (RAM8)
- GATES PowerGrip HTD Belts, 345-3M-15 (345-3M-15)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (40B16F-1 1/4)
- TSUBAKI Roller Chain, Riveted, 40-2 ANSI, 10 ft. (40-2RIV)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Single Split Collar2-3/8"x1-1/2"x9/16"BO (SC1-1500-BO)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- DAYTON NC-137 Acetal Set Screw Collar (1F532)
- G.L. Huyett Shaft Collars