Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 1-7/8"x1-1/8"x1/2"SS
Mfr # SC2-1125-SS
Zoro # G9150130
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Outside Dia. 1.867"
- Dimension Type Inch
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # SC2-1125-SS
- Zoro # G9150130
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.867" |
Dimension Type | Inch |
Width | 1/2" |
Details
Material | Stainless Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 1-7/8"x1-1/8"x1/2"SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Filter VAF-DB-3/8 (VAF-DB-3/8)
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- CLIMAX METAL PRODUCTS C-025-BO Set Screw Collar 3 Pack (C-025-BOX3)
- G.L. Huyett Couplings, Collars, & Adapters