Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 1-5/8"x7/8"x1/2"BO
Mfr # SC2-0875-BO
Zoro # G9150045
product price: $3.39
/ea
Sold in multiples of 6 for $20.34
$20.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 2
- Outside Dia. 1.633"
- Dimension Type Inch
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC2-0875-BO
- Zoro # G9150045
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.633" |
Dimension Type | Inch |
Width | 1/2" |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 1-5/8"x7/8"x1/2"BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 50 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3V500)
- LOC-LINE Reducer, Y, Pk2 (51822)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNG2)
- D&D 95" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B92)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Split Collar, Dbl 1-1/2"x11/16"x1/2"BO (SC2-0687-BO)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- RULAND Shaft Collar, Clamp, 1Pc, 50mm, Steel (MCL-50-F)
- G.L. Huyett Shaft Collars