Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 1-5/8"x13/16"x1/2"BO
Mfr # SC2-0812-BO
Zoro # G9150036
product price: $3.35
/ea
Sold in multiples of 6 for $20.10
$20.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 2
- Outside Dia. 1.633"
- Dimension Type Inch
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC2-0812-BO
- Zoro # G9150036
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.633" |
Dimension Type | Inch |
Width | 1/2" |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 1-5/8"x13/16"x1/2"BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST NUCHAIN - Chain & Cable Lubricant with Moly, 16oz (5760-1)
- DAYTON Bracket Parallel Gear Box, 29.4 N-m (23L576)
- EXAIR Shim Set, Aluminum, For 4LCE1 (110324)
- SKF SKF-6008Z, Single Row Ball Brgs, 6008Z (6008Z)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- CLIMAX METAL PRODUCTS D2C-087-S Two-Piece Clamping Collar Double Wide (D2C-087-S)
- G.L. Huyett Shaft Collars