Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 1-3/4"x15/16"x1/2"BO
Mfr # SC2-0937-BO
Zoro # G9150018
product price: $3.19
/ea
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 2
- Outside Dia. 1.758"
- Dimension Type Inch
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC2-0937-BO
- Zoro # G9150018
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.758" |
Dimension Type | Inch |
Width | 1/2" |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 1-3/4"x15/16"x1/2"BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt, 4L750LG (4L750LG)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 12" Stroke (WWXT3012-S)
- INGERSOLL-RAND V Belt, Ingersoll Rand (95099479)
- CONTINENTAL CONTITECH A58 Wrapped V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (A58)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- G.L. HUYETT Shaft Collar, 1-1/2" x 13/16" x 9/16" ZC (SC-0812-ZC)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Alum (MSP-30-A)
- G.L. Huyett Couplings, Collars, & Adapters