Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 1-1/2"x3/4"x1/2"BO
Mfr # SC2-0750-BO
Zoro # G9150009
product price: $3.25
/ea
Sold in multiples of 6 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 2
- Outside Dia. 1.508"
- Dimension Type Inch
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC2-0750-BO
- Zoro # G9150009
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.508" |
Dimension Type | Inch |
Width | 1/2" |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 1-1/2"x3/4"x1/2"BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP29 Super Blue Ribbon V-Belt (BP29)
- DUPONT 10 oz Non-Stick Dry Lubricant Spray (DU9541)
- CAMPBELL HAUSFELD Unloader (ST128408AV)
- BROWNING 4 Groove Cast Iron Bushed Bore Multiple Sheave, 4TB80 (4TB80)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Steel (CL-12-F)
- G.L. Huyett Couplings, Collars, & Adapters