Shop All Shaft Collars
G.L. Huyett
Split Collar Db 2-3/4"x1-3/4"x11/16"SS
Mfr # SC2-1750-SS
Zoro # G9150377
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Outside Dia. 2.742"
- Dimension Type Inch
- Width 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC2-1750-SS
- Zoro # G9150377
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 2.742" |
Dimension Type | Inch |
Width | 11/16" |
Details
Material | Stainless Steel |
Number of Pieces | 2 |
Description
Split Collar Db 2-3/4"x1-3/4"x11/16"SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Female NPT End Stainless, 3/4" (RAM8)
- COXREELS Spring Rewind Hose Reel Less Hose, 1/2" Hose Dia., 75 ft. Length (TSHL-N-475-SS)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6302)
- DYNABRADE Dynalocke, Sanding Head Assembly, 61320 (61320)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- CLIMAX METAL PRODUCTS C-075-A Set Screw Collar (C-075-A)
- G.L. Huyett Couplings, Collars, & Adapters