Shop All Shaft Collars
G.L. Huyett
Split Collar Db 2-1/16"x1-3/16"x1/2"SS
Mfr # SC2-1187-SS
Zoro # G9150097
product price: $14.49
/ea
Sold in multiples of 2 for $28.98
$28.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Outside Dia. 2.0545"
- Dimension Type Inch
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC2-1187-SS
- Zoro # G9150097
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 2.0545" |
Dimension Type | Inch |
Width | 1/2" |
Details
Material | Stainless Steel |
Number of Pieces | 2 |
Description
Split Collar Db 2-1/16"x1-3/16"x1/2"SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR SPUR GEAR-STL-STK - DIRECT BORE (S1224)
- DYNABRADE O-Ring, 95529 (95529)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Size 5 Book (VW3A95819)
- EATON AEROQUIP Hose Adapter, 90 deg. Elbow, 2.33" L (2071-24-24S)
- G.L. HUYETT Shaft Collar, 1-1/2" x 13/16" x 9/16" ZC (SC-0812-ZC)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, Steel (SP-17-F)
- G.L. Huyett Shaft Collars