Shop All Automotive Tool Parts
G.L. Huyett
SpeedNut U ScrSz 10-24 Pnl .045-.062 P.O
Mfr # EFSN-C08115-1024-4
Zoro # G300399924
product price: $0.20
/ea
Sold in multiples of 129 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Dia./Thread Size #10-24
- Fastener Finish Phosphate + Oil
- Basic Material Spring Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # EFSN-C08115-1024-4
- Zoro # G300399924
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | #10-24 |
Slot Width | .625" |
Length | .560" |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Fastener Finish | Phosphate + Oil |
Basic Material | Spring Steel |
Thickness | .022" |
Description
Palnuts-SelfLocking Smooth Stud Fastener. SpeedNut U ScrSz 10-24 Pnl .045-.062 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Heavy-Duty All-Plastic Adjustable Battery Tray - 24 Series (9097-5)
- STEELMAN Patch Cabinet (4000-CB)
- VELVAC Pogo Stk, Enc Sprg, Zinc&Yel, 24"W/Hldr (581100-5)
- C.E. SMITH Vertical Bunk Brkt, Heavy Duty, 95Deg, UPC Label (26234GA)
- S.E. TOOLS Pull Magnet W/ Eye Loop, 30+ Lb (SES990EYE)
- BELL Anti-Theft Door Lock Knob, Chrome (04510-8)
- OTC HOSE TUBE SEPARATOR (OTC4522)
- NITE IZE Steelie Dash Ball, Stainless Steel (STDM-11-R7)
- PRECISION BRAND PRODUCTS 14 Piece Plastic Color Coded Shim Assortment 20" X 20" Flat Sheets (44915)
- AU-VE-CO PRODUCTS GM RCKR PNL MLDG FSTNR 25PK (AV24575)
- FOWLER Strght Edge, 24In (FOW72-480-055)
- G.L. Huyett Automotive Tool Parts