Shop All Square Nuts
G.L. Huyett
Speed Nut Rectangular Screw Size 1/4 P.O
Mfr # EFSN-C12007-017-4
Zoro # G800399868
product price: $0.22
/ea
Sold in multiples of 200 for $44.00
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Self Locking Nut
- Basic Material Spring Steel
- Fastener Finish Phosphate + Oil
- Slot Width .440"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # EFSN-C12007-017-4
- Zoro # G800399868
- Country of Origin United States
- Category Square Nuts
Dimensions
Slot Width | .440" |
Nut Height | .035" |
Length | .620" |
Details
System of Measurement | Inch |
Nut Style | Self Locking Nut |
Basic Material | Spring Steel |
Fastener Finish | Phosphate + Oil |
Thickness | .017" |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Speed Nut Rectangular Screw Size 1/4 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76196)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 10 PK (U04104.037.0650)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 8, Zinc Plated, 26 mm Ht, 2 PK (M01300.330.0001)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/2 in Sq, 2 PK (34288)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11121.050.0001)
- ZORO SELECT 1-1/4"-7 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.125.0001)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20250-100BX)
- ZORO SELECT 3/4"-10 Low Carbon Steel Plain Finish Square Nut - Regular, 10 pk. (U11120.075.0001)
- NEWPORT FASTENERS 3/8"-16 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 100PK (752392-PR-100)
- ZORO SELECT 3/8"-16 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.037.0001)
- NEWPORT FASTENERS 5/8"-11 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 50PK (121833-PR-50)
- G.L. Huyett Square Nuts