Shop All Push Nuts
G.L. Huyett
Speed Nut Flat Type ScrSz #4A L .38 P.O
Mfr # EFSN-C07000-4-4
Zoro # G500400017
product price: $0.19
/ea
Sold in multiples of 200 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Thread Size #4-24
- Material Spring Steel
- Finish Phosphate + Oil
- Thickness .022"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # EFSN-C07000-4-4
- Zoro # G500400017
- Country of Origin United States
- Category Push Nuts
Dimensions
Thread Size | #4-24 |
Length | .380" |
Nut Height | .030" |
Slot Width | .250" |
Dia./Thread Size | #4-24 |
Details
Item | Lock Nut |
Nut Style | Self Locking Nut |
Material | Spring Steel |
Finish | Phosphate + Oil |
Thickness | .022" |
System of Measurement | Inch |
Fastener Finish | Phosphate + Oil |
Basic Material | Spring Steel |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Speed Nut Flat Type ScrSz #4A L .38 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Steel, 500 PK (MS-550)
- SUBURBAN BOLT AND SUPPLY M10-1.00 Socket Head Cap Screw, Plain Steel, 35 mm Length (A4450100035~)
- ZORO SELECT Coupling Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (250430BG)
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (42623)
- G.L. HUYETT Push-On, (PS) Stud Sz, 3/8 8 Prongs ZM3 (EFPOS-PS375012SOH)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 1/2 In, PK100 (138660003)
- PRIME-LINE Axle Hat Push Nuts, 1/4 in., Zinc Plated Steel 100 Pack (9078488)
- MIDWEST FASTENER 3/8" Black Phosphate Steel Pushnut Bolt Retainers 30PK (76306)
- MIDWEST FASTENER 3/8" White Plastic Push Nuts 5PK (65972)
- MIDWEST FASTENER 1/4"-20 x 19/32"Zinc Plated Steel Coarse Thread Washer Lock Nuts 10PK (933586)
- MIDWEST FASTENER 7/16" Black Phosphate Steel Pushnut Bolt Retainers 40PK (76307)
- G.L. Huyett Push Nuts