Shop All Safety Pins
G.L. Huyett
Snap Pin Sq 2Wire 3/8 x 3 ZC
Mfr # SNAP-375-3000S
Zoro # G000417621
Sold in multiples of 20 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Square Double Wire
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/8 in
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # SNAP-375-3000S
- Zoro # G000417621
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 3 in |
Details
Pin Item | Snap Pin |
Safety Pin Type | Square Double Wire |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Description
Snapper Pins-Plated. Snap Pin Sq 2Wire 3/8 x 3 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0050)
- MKT FASTENING SUP-R-STUD TZ Seismic Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 10 PK (2112334)
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0075)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 25 PK (50716)
- G.L. HUYETT Snap Pin Sq 1Wire 5/16 x 2-1/2 ZC (SNIP-312-2500S)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 SS PV (SNAPS-375-2500S)
- G.L. HUYETT Snap Pin 1/4 x 1-3/4 Rd 2Wire (SNAP-250-1750R)
- G.L. HUYETT Snap Pin Coil Tension 3/8 x 4 ZC (SNIC-0375-4000)
- G.L. HUYETT Snap Pin Sq 2Wire 5/16 x 3 ZC (SNAP-312-3000S)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 ZC (SNAP-375-2500S)
- ZORO SELECT Safety Pin, Low Carbon Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 1 3/4 in Usbl L, 2 5/16 in L (U39683.025.0175)
- G.L. Huyett Safety Pins